Beli mitutoyo depth micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Depth Micrometer
    Mulai

    Rp4.099.900

    Mitutoyo Depth Micrometer
    atribut:
    • Overall Length (mm): 102.8
    • Minimum Display (mm): 0.01
    • Include: Clamp
    • Maximum Permissible Error (mm): ±0.003
    • Rod Diameter (mm): 4
  2. Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Mulai

    Rp1.099.900

    Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Deskripsi:
    The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Technology: Mechanical
    • SPC Output: No
    • Flatness (µm): 0.6
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  3. Mitutoyo DEPTH MICROMETER 100/0.01MM 129-111
    Mulai

    Rp2.599.900

    Mitutoyo DEPTH MICROMETER 100/0.01MM 129-111
    Deskripsi:
    The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-100
    • Graduation (mm): 0.01
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 1.3
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 63.5x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC60-100
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 4
    • Technology: Mechanical
    • Zero Point Error of Rods (µm): 4
  4. Mitutoyo Depth Micrometer
    Mulai

    Rp11.999.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-300MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 12
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 6
  5. Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)
    Mulai

    Rp1.899.900

    Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)
    Deskripsi:
    The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Measuring rod diameter (mm): 4
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
    • Technology: Mechanical
  6. Mitutoyo Depth Micrometer
    Mulai

    Rp10.999.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-150MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 4
  7. Mitutoyo Depth Micrometer
    Mulai

    Rp1.799.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    A standard measuring tool of industry
  8. SK Depth Micrometer
    Mulai

    Rp2.199.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  9. Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109
    Mulai

    Rp2.199.900

    Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109
    Deskripsi:
    The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-50
    • Graduation (mm): 0.01
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 1.3
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 63.5x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC60-50
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 2
    • Technology: Mechanical
    • Zero Point Error of Rods (µm): 4
  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. Mitutoyo Vernier Depth Gage
    Mulai

    Rp2.299.900

    Mitutoyo Vernier Depth Gage
    Deskripsi:
    The Mitutoyo Vernier depth gage features hardened, micro-lapped measuring faces and base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading. Wider extension bases (up to 450mm range models) are available if needed.
    atribut:
    • Technology: Mechanical
  12. Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    Mulai

    Rp7.999.900

    Mitutoyo Digimatic Depth Gauge (Pengukur Tekanan Digital Dengan Transmitter)
    atribut:
    • Base Width (mm): 16
    • Measuring Force (N): 1.5 or less
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Stroke (mm): 12.7
  13. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp6.199.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-15AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  14. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp2.399.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  15. FUJI TOOL Poket Depth Gauge
    Mulai

    Rp689.900

    FUJI TOOL Poket Depth Gauge
    Deskripsi:
    -A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.
    atribut:
    • Base Dimension: 60mm
    • Purpose of Use: To measure the speed of groove, hole depth, step difference.
  16. Mitutoyo DEPTH MICROMETER 150/0.01MM 129-112
    Mulai

    Rp3.199.900

    Mitutoyo DEPTH MICROMETER 150/0.01MM 129-112
    Deskripsi:
    The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Graduation (mm): 0.01
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 1.3
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 63.5x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC60-150
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • Technology: Mechanical
    • Zero Point Error of Rods (µm): 4
  17. Mitutoyo Digital Outside Micrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  18. monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Mulai

    Rp559.900

    monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Deskripsi:
    Pengukur kedalaman dengan skala vernier
    atribut:
    • Instrumental Error (mm): ± 0.05
    • Pole Dimensions (mm): 10x4.5
    • Base Dimensions (mm): 100x8.5
    • Scale Interval (mm): 0.05
Daftar Harga mitutoyo depth micrometer Terbaru November 2026
Mitutoyo Depth MicrometerRp4.099.900
Mitutoyo OD MICROMETER 25/0.01MM 102-301Rp1.099.900
Mitutoyo DEPTH MICROMETER 100/0.01MM 129-111Rp2.599.900
Mitutoyo Depth MicrometerRp11.999.900
Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)Rp1.899.900
Mitutoyo Depth MicrometerRp10.999.900
Mitutoyo Depth MicrometerRp1.799.900
SK Depth MicrometerRp2.199.900
Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109Rp2.199.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)